Motion
716637IEEX5

LIFT-ALL
716637IEEX5

7/16" X 5 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09049123
MFR #716637IEEX5
Price$50.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716637IEEX5

7/16" X 5 FT E/E 6X37 IWRC PERMALOC IMP WIRE ROPE SLING
MI ITEM #09049123
MFR #716637IEEX5

Mfr description
716637IEEX5 7/16" X 5 FT E/E 6X37 IWRC
  • 6X37 IWRC EIPS quality imported wire rope.
  • TUFF-TAG™ shows OSHA required rated capacities.
  • Mechanically swaged, flemish eye splice.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$50.57/each

Specifications

Dimensions

  • Diameter
    7/16 in
  • Sling Length
    5 ft
  • Weight
    2.5 lbs

Details

  • Basket Capacity 90
    7800 lbs
  • Choker Capacity
    2800 lbs
  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886809904
  • Material
    STEEL
  • Nominal Break Strength
    3800 lbs
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Ultimate Break Strength Or Proof Tst
    7600 lbs
  • UPC_NO
    697886809904
  • Vertical Capacity 90
    3800 lbs
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)