Motion
716WFEX50

LIFT-ALL
716WFEX50

7/16" X 50' 6X19 FC W/HOOK EXTENSION CABLE
MI ITEM #09049410
MFR #716WFEX50
List Price$199.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716WFEX50

7/16" X 50' 6X19 FC W/HOOK EXTENSION CABLE
MI ITEM #09049410
MFR #716WFEX50

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$199.87/each for your price

Overview

Mfr description
716WFEX50 7/16" X 50' 6X19 FC W/HOOK

Specifications

  • Color
    SELF
  • Manufacturer Upc Number
    697886812874
  • UPC_NO
    697886812874
  • Material
    STEEL
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    50 ft
  • Warranty
    Warranty
  • Weight
    22.21 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought