Motion
716WFIX35

LIFT-ALL
716WFIX35

7/16" X 35 FT WINCH LINE 6X19 FC W/EYE HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
MI ITEM #09049417
MFR #716WFIX35
Price$186.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716WFIX35

7/16" X 35 FT WINCH LINE 6X19 FC W/EYE HOOK & LATCH ONE END PERMALOC IMP WIRE ROPE ASSY
MI ITEM #09049417
MFR #716WFIX35

Mfr description
716WFIX35 7/16" X 35 FT WINCH LINE 6X19
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$186.47/each

Specifications

Dimensions

  • Sling Length
    35 ft
  • Weight
    16.1 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886812881
  • Material
    STEEL
  • Nominal Break Strength
    n/a lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886812881
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)