Motion
716WIX100

LIFT-ALL
716WIX100

Tie-down Strap - Steel
Mi Item #09049424
MFR #716WIX100
Price$387.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716WIX100

Tie-down Strap - Steel
Mi Item #09049424
MFR #716WIX100

Mfr description
716WIX100 7/16" X 100 FT WINCH LINE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$387.97/each

Specifications

Dimensions

  • Overall Length
    100.0000 ft, 30.48 m
  • Sling Length
    30.48 mm
  • Weight
    39.945 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    3.2 ton
  • Manufacturer Upc Number
    697886616755
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Winch Line
  • Strap Material
    Steel
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook and Latch
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616755
  • Warranty
    Warranty
  • Web Sling Type
    Flemish Eye Splice
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)