Motion
716WIX75

LIFT-ALL
716WIX75

Tie-down Strap - Steel
Mi Item #09049427
MFR #716WIX75
Price$312.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716WIX75

Tie-down Strap - Steel
Mi Item #09049427
MFR #716WIX75

Mfr description
716WIX75 7/16" X 75 FT WINCH LINE 6X19
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.71/each

Specifications

Dimensions

  • Overall Length
    75.0000 ft, 22.86 m
  • Sling Length
    75 ft
  • Weight
    31.995 lbs

Details

  • Color
    SELF
  • Country of Origin
    US
  • Load Capacity
    3.2 ton
  • Manufacturer Upc Number
    697886616748
  • Material
    Steel
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Winch Line
  • Strap Material
    Steel
  • Tensioning Mechanism
    Winch
  • Type of Hook
    Swivel Eye Hook and Latch
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886616748
  • Warranty
    Warranty
  • Web Sling Type
    Flemish Eye Splice
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)