Motion
716WX100

LIFT-ALL
716WX100

7/16" X 100 FT WINCH LINE 6X19 IWRC W/EYE HOOK & LATCH ONE END PERMALOC DOM WIRE ROPE ASSY
MI ITEM #09049432
MFR #716WX100
List Price$913.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
716WX100

7/16" X 100 FT WINCH LINE 6X19 IWRC W/EYE HOOK & LATCH ONE END PERMALOC DOM WIRE ROPE ASSY
MI ITEM #09049432
MFR #716WX100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$913.76/each for your price

Overview

Mfr description
716WX100 7/16" X 100 FT WINCH LINE 6X19

Specifications

  • Color
    SELF
  • Manufacturer Upc Number
    697886616717
  • UPC_NO
    697886616717
  • Material
    STEEL
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    100 ft
  • Warranty
    Warranty
  • Weight
    43.445 lbs
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text