Motion
732COM10X24

LIFT-ALL
732COM10X24

Alloy Steel Chain Sling - Alloy Steel, 24 ft, 7.32 m OAL, Grade 100
Mi Item #09049451
MFR #732COM10X24
Price$670.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
732COM10X24

Alloy Steel Chain Sling - Alloy Steel, 24 ft, 7.32 m OAL, Grade 100
Mi Item #09049451
MFR #732COM10X24

Mfr description
732COM10X24 7/32" CO X 24 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$670.88/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Overall Length
    24 ft, 7.32 m
  • Ring Inside Length
    0.6800 in;17.27 mm
  • Ring Inside Width
    0.3100 in;7.87 mm
  • Ring Thickness
    0.1890 in;4.80 mm
  • Sling Length
    24 ft
  • Weight
    12 lb

Details

  • Capacity
    27000 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Master Link, Mechanical Coupler
  • Material
    Alloy Steel
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Choker Oblong
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)