Motion
732DESH

LIFT-ALL
732DESH

7/32" G80/G100 EYE SLING HOOK
MI ITEM #09049747
MFR #732DESH
Price$46.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
732DESH

7/32" G80/G100 EYE SLING HOOK
MI ITEM #09049747
MFR #732DESH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$46.39/each

Specifications

Dimensions

  • Weight
    0.8 lb
  • Working Load Limit
    2700 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886815998

Overview

Mfr description
732DESH 7/32" G80/G100 EYE SLING HOOK
  • For use on alloy chain slings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought