Motion
732SGGW10X10

LIFT-ALL
732SGGW10X10

Alloy Steel Chain Sling - 2700 lbs Wt Cap, 1 Legs, STEEL, Grade 100
Mi Item #09050389
MFR #732SGGW10X10
Price$319.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
732SGGW10X10

Alloy Steel Chain Sling - 2700 lbs Wt Cap, 1 Legs, STEEL, Grade 100
Mi Item #09050389
MFR #732SGGW10X10

Mfr description
732SGGW10X10 7/32" SGG X 10 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.15/each

Specifications

Dimensions

  • Diameter
    7/32 in
  • Ring Thickness
    0.1890 in
  • Sling Length
    10 ft
  • Weight
    5.3 lb

Details

  • Capacity
    27000 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Sling Hook
  • Material
    STEEL
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Type
    Adjustable
  • Sling Vertical Weight Capacity
    2700 lbs
  • Sling Weight Capacity
    2700 lbs
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)