Overview
Mfr description
78637I 7/8" 6X37 IWRC IMPORT WIRE ROPE
- Import Rope
- 6X37 IWRC EIPS Construction
Specifications
- MaterialSTEEL
- Diameter7/8 in
- WarrantyWarranty
- ColorSELF
- Country of OriginCN
- Weight1.42 lbs
- Manufacturer Upc Number697886827939
- UPC_NO697886827939
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data