Motion
78ASPAS

LIFT-ALL
78ASPAS

7/8" ALLOY GALVANIZED SPAS
MI ITEM #09050983
MFR #78ASPAS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78ASPAS

7/8" ALLOY GALVANIZED SPAS
MI ITEM #09050983
MFR #78ASPAS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
78ASPAS 7/8" ALLOY GALVANIZED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins

Specifications

  • Type
    DOMESTIC SHACKLES
  • Material
    STEEL
  • Warranty
    Warranty
  • Working Load Limit
    8.5 ton
  • Trademark
    CM®
  • Weight
    3.5 lb
  • Color
    SILVER/ORANGE
  • Order Lead Time
    10
  • UPC_NO
    697886828486
  • Package Type
    Box

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text