Motion
78EZEEX11

LIFT-ALL
78EZEEX11

7/8" X 11 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09051524
MFR #78EZEEX11
Price$483.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78EZEEX11

7/8" X 11 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
Mi Item #09051524
MFR #78EZEEX11

Mfr description
78EZEEX11 7/8" X 11 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.26/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Sling Length
    11 ft
  • Weight
    18.2 lb
  • Working Load Limit
    10800 lb

Details

  • Basket Capacity
    22000 lb
  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Type
    E-Z FLEX SLING
  • UPC_NO
    697886834005
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)