Motion
78EZEEX19

LIFT-ALL
78EZEEX19

7/8" X 19 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09051532
MFR #78EZEEX19
List Price$667.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78EZEEX19

7/8" X 19 FT E/E EZ FLEX PERMALOC IMP WIRE ROPE SLING
MI ITEM #09051532
MFR #78EZEEX19

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$667.92/each for your price

Overview

Mfr description
78EZEEX19 7/8" X 19 FT E/E EZ FLEX
  • Resists damage from kinking
  • Superior flexibility
  • Resists damage from kinking
  • Galvanized coating for corrosion resistance and longer life

Specifications

  • Material
    STEEL
  • Working Load Limit
    10800 lb
  • Color
    SELF
  • Diameter
    7/8 in
  • Safety Bulletin
    Wire Rope Safety Bulletin
  • Sling Length
    19 ft
  • Type
    E-Z FLEX SLING
  • Warranty
    Warranty
  • Basket Capacity
    22000 lb
  • Country of Origin
    US
  • UPC_NO
    697886834081
  • Weight
    27.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text