Motion
78G8
7/8" G80 ALLOY CHAIN
Mi Item #09051539
MFR #78G8
Price$149.33/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/8" G80 ALLOY CHAIN
Mi Item #09051539
MFR #78G8

Mfr description
78G8 7/8" G80 ALLOY CHAIN
  • Domestic
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$149.33/ft

Specifications

Dimensions

  • Weight
    7.76 lbs

Details

  • Material
    STEEL
  • Product Type
    Engineering Chain
  • UPC_NO
    697886834173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)