Motion
78G8EFH

LIFT-ALL
78G8EFH

7/8" G80 EYE FOUNDRY HOOK
MI ITEM #09051541
MFR #78G8EFH
List Price$1,138.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78G8EFH

7/8" G80 EYE FOUNDRY HOOK
MI ITEM #09051541
MFR #78G8EFH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,138.02/each for your price

Overview

Mfr description
78G8EFH 7/8" G80 EYE FOUNDRY HOOK
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886834203
  • Weight
    26.6 lb
  • Working Load Limit
    34200 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text