Motion
78G8PH

LIFT-ALL
78G8PH

7/8" G80 PLATE HOOK
Mi Item #09051543
MFR #78G8PH
Price$4,860.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78G8PH

7/8" G80 PLATE HOOK
Mi Item #09051543
MFR #78G8PH

Mfr description
78G8PH 7/8" G80 PLATE HOOK
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,860.30/each

Specifications

Dimensions

  • Weight
    65 lb
  • Working Load Limit
    34900 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886400019
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)