Motion
78G8SH

LIFT-ALL
78G8SH

7/8" G80 S-HOOK WLL 2,370-LBS
Mi Item #09051544
MFR #78G8SH
Price$220.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78G8SH

7/8" G80 S-HOOK WLL 2,370-LBS
Mi Item #09051544
MFR #78G8SH

Mfr description
78G8SH 7/8" G80 S-HOOK WLL 2,370-LBS
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$220.40/each

Specifications

Dimensions

  • Weight
    4.2 lb
  • Working Load Limit
    2370 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886834234
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)