Motion
78I2LBX10

LIFT-ALL
78I2LBX10

78I2LBX10 7/8" X 10 FT 6X19 IWRC 2-LEG
Mi Item #09051545
MFR #78I2LBX10
Price$2,307.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78I2LBX10

78I2LBX10 7/8" X 10 FT 6X19 IWRC 2-LEG
Mi Item #09051545
MFR #78I2LBX10

Mfr description
78I2LBX10 7/8" X 10 FT 6X19 IWRC 2-LEG
  • 6X19 IWRC for good abrasion resistance.
  • Mechanically swaged flemish eyes.
  • TUFF-TAG™ for permanent identification as required by OSHA.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,307.67/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • For Rope Diameter
    0.8750 in
  • Overall Size
    7/8 in x 10 ft
  • Sling Length
    10 ft
  • Weight
    86 lb

Details

  • Capacity
    30400 lb
  • Color
    SELF
  • Finish Coating
    Galvanized
  • Material
    STEEL
  • Order Lead Time
    10 days
  • Package Type
    Box
  • Trademark
    E-Z Flex
  • Type
    2-Leg Bridle
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)