Motion
78PSPAS

LIFT-ALL
78PSPAS

7/8" CARBON PAINTED SPAS
Mi Item #09051654
MFR #78PSPAS
Price$87.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78PSPAS

7/8" CARBON PAINTED SPAS
Mi Item #09051654
MFR #78PSPAS

Mfr description
78PSPAS 7/8" CARBON PAINTED SPAS
  • WLL and Traceability codes shown as permanent markings on body
  • Shackles show major deformation before failure
  • Alloy quenched and tempered pins
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$87.30/each

Specifications

Dimensions

  • Weight
    3.5 lb
  • Working Load Limit
    8.5 ton

Details

  • Color
    SILVER/ORANGE
  • Material
    STEEL
  • Order Lead Time
    10
  • Package Type
    Box
  • Trademark
    CM®
  • Type
    DOMESTIC SHACKLES
  • UPC_NO
    697886835361
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)