Motion
78SAAW8X10

LIFT-ALL
78SAAW8X10

7/8" SAA X 10 FT WELDED SINGLE ADJ LOOP STYLE A G80 CHAIN SLING
MI ITEM #09051912
MFR #78SAAW8X10
List Price$3,360.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78SAAW8X10

7/8" SAA X 10 FT WELDED SINGLE ADJ LOOP STYLE A G80 CHAIN SLING
MI ITEM #09051912
MFR #78SAAW8X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,360.52/each for your price

Overview

Mfr description
78SAAW8X10 7/8" SAA X 10 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Diameter
    7/8 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    10 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    109.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text