Motion
78SASBW8X4

LIFT-ALL
78SASBW8X4

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 4 ft, 1.21 m OAL, Grade 80
Mi Item #09052072
MFR #78SASBW8X4
Price$3,608.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78SASBW8X4

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 4 ft, 1.21 m OAL, Grade 80
Mi Item #09052072
MFR #78SASBW8X4

Mfr description
78SASBW8X4 7/8" SASB X 4 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,608.00/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Overall Length
    4 ft, 1.21 m
  • Ring Inside Length
    2.2500 in;57.15 mm
  • Ring Inside Width
    1.1000 in;27.94 mm
  • Ring Thickness
    0.7500 in;19.10 mm
  • Sling Length
    4 ft
  • Weight
    86.4 lb

Details

  • Capacity
    34200 lbs
  • Chain Grade
    Grade 80
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Sling Hook, Welded Coupler
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Single Leg Adjustable
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)