Motion
78SBM8X10

LIFT-ALL
78SBM8X10

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 10 ft, 3.04 m OAL, Grade 100
Mi Item #09052078
MFR #78SBM8X10
Price$4,207.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
78SBM8X10

Alloy Steel Chain Sling - 1 Legs, Alloy Steel, 10 ft, 3.04 m OAL, Grade 100
Mi Item #09052078
MFR #78SBM8X10

Mfr description
78SBM8X10 7/8" SB X 10 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,207.75/each

Specifications

Dimensions

  • Diameter
    7/8 in
  • Overall Length
    10 ft, 3.04 m
  • Ring Inside Length
    2.2500 in;57.15 mm
  • Ring Inside Width
    1.1000 in;27.94 mm
  • Ring Thickness
    0.7500 in;19.10 mm
  • Sling Length
    10 ft
  • Weight
    183.7 lb

Details

  • Capacity
    34200 lbs
  • Chain Grade
    Grade 100
  • Color
    SELF
  • Hardware Type
    Adjustable Loop, Master Link, Mechanical Coupler, Sling Hook
  • Material
    Alloy Steel
  • Number Of Legs
    1
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Ring Material
    Alloy Steel
  • Sling Type
    Single Leg Basket
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)