Motion
7AEHI
7-TON EYE HOOK WITH LATCH PAINTED IMPORT ALLOY HARDWARE
Mi Item #09052701
MFR #7AEHI
Price$102.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7-TON EYE HOOK WITH LATCH PAINTED IMPORT ALLOY HARDWARE
Mi Item #09052701
MFR #7AEHI

Mfr description
7AEHI 7-TON EYE HOOK WITH LATCH PAINTED
  • 7-TON IMPORT ALLOY EYE HOOK
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$102.99/each

Specifications

Dimensions

  • Weight
    6.4 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886845872
  • Material
    STEEL
  • UPC_NO
    697886845872
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)