Overview
Mfr description
7ASHL 7-TON ALLOY SWIVEL HOOK WITH LATCH
- 7-TON ALLOY SWIVEL EYE HOOK
- DOMESTIC
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886845889
- UPC_NO697886845889
- Weight10.56 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data