Motion
7ASHWLI

LIFT-ALL
7ASHWLI

7-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #09052703
MFR #7ASHWLI
Price$222.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
7ASHWLI

7-TON SWIVEL HOOK WITH LATCH IMPORT ALLOY HARDWARE
Mi Item #09052703
MFR #7ASHWLI

Mfr description
7ASHWLI 7-TON SWIVEL HOOK WITH LATCH
  • 7-TON IMPORT SWIVEL HOOK
  • IMPORT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$222.10/each

Specifications

Dimensions

  • Weight
    13.6 lbs

Details

  • Color
    SELF
  • Country of Origin
    CN
  • Manufacturer Upc Number
    697886845896
  • Material
    STEEL
  • Nominal Break Strength
    7t lbs
  • UPC_NO
    697886845896
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)