Overview
Mfr description
7LK 7-TON ALLOY STAINLESS STEEL LATCH
- DOMESTIC
- Stainless steel for rust resistance
- Wire spring to keep latch closed
- Fits 7-ton Rigging Hook
Specifications
- MaterialSTEEL
- ColorSELF
- WarrantyWarranty
- Country of OriginUS
- Manufacturer Upc Number697886845919
- UPC_NO697886845919
- Weight0.15 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data