Motion
7TQSDX3

LIFT-ALL
7TQSDX3

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 7" X 3-FT
Mi Item #09052709
MFR #7TQSDX3
Price$217.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
7TQSDX3

EDGE DEFENDER FLEX PLUS TUBULAR STYLE CUT PROTECTION QUICK SLEEVE 7" X 3-FT
Mi Item #09052709
MFR #7TQSDX3

Mfr description
7TQSDX3 EDGE DEFENDER FLEX PLUS TUBULAR
  • Patented technology provides CUT protection.
  • Suitable for coil handling applications.
  • Conforms to straight, curved and non-uniform shaped edges.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$217.97/each

Specifications

Dimensions

  • Sling Length
    3 ft
  • Weight
    1.92 lbs
  • Width
    7 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • ECCN
    EAR99
  • Image Name
    Flex Plus Tubular.png
  • Manufacturer Upc Number
    697886430405
  • Material
    POLYESTER,DYNEEMA
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®
  • UPC_NO
    697886746209
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)