Motion
8T112X4

LIFT-ALL
8T112X4

8T112X4 8" X 4 FT TRI/CHO 12GAWIRE MESH
MI ITEM #09052854
MFR #8T112X4
Price$1,204.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
8T112X4

8T112X4 8" X 4 FT TRI/CHO 12GAWIRE MESH
MI ITEM #09052854
MFR #8T112X4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,204.92/each

Specifications

Dimensions

  • Diameter
    4.5000 in, 114.30 mm
  • Overall Length
    48.0000 in, 1219.20 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    4 ft
  • Sling Vertical Basket Weight Cap
    12800 lbs | 5806 kg
  • Weight
    26.1 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    6400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Choker, Triangle
  • Manufacturer Upc Number
    697886847517
  • Material
    STEEL
  • Nominal Break Strength
    6400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    6400 lbs | 2902.99 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    6400 lbs | 2902.99 kg
  • UPC_NO
    697886847517
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty

Overview

Mfr description
8T112X4 8" X 4 FT TRI/CHO 12GAWIRE MESH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought