Motion
8T210X15

LIFT-ALL
8T210X15

8T210X15 8" X 15 FT TRI/TRI 10GAWIRE
Mi Item #09052862
MFR #8T210X15
Price$2,458.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
8T210X15

8T210X15 8" X 15 FT TRI/TRI 10GAWIRE
Mi Item #09052862
MFR #8T210X15

Mfr description
8T210X15 8" X 15 FT TRI/TRI 10GAWIRE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,458.59/each

Specifications

Dimensions

  • Diameter
    4.5000 in, 114.30 mm
  • Overall Length
    180.0000 in, 4572 mm
  • Overall Thickness
    0.5000 in | 12.70 mm
  • Sling Length
    15 ft
  • Sling Vertical Basket Weight Cap
    19200 lbs | 8708.97 kg
  • Weight
    83.2 lbs
  • Width
    8 in

Details

  • Basket Capacity 90
    19200 lbs
  • Choker Capacity
    9600 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Hardware Type
    Triangle
  • Manufacturer Upc Number
    697886847593
  • Material
    STEEL
  • Nominal Break Strength
    9600 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Choker Weight Capacity
    9600 lbs | 4354.48 kg
  • Sling Type
    Wire Mesh
  • Sling Vertical Weight Capacity
    9600 lbs | 4354.48 kg
  • UPC_NO
    697886847593
  • Vertical Capacity 90
    9600 lbs
  • Warranty
    Warranty
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)