Motion
8T212X17

LIFT-ALL
8T212X17

8" X 17 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09052880
MFR #8T212X17
List Price$3,072.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
8T212X17

8" X 17 FT TRI/TRI 12GAWIRE MESH SLING
MI ITEM #09052880
MFR #8T212X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,072.78/each for your price

Overview

Mfr description
8T212X17 8" X 17 FT TRI/TRI 12GAWIRE

Specifications

  • Material
    STEEL
  • Basket Capacity 90
    12800 lbs
  • Choker Capacity
    6400 lbs
  • Color
    SELF
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886847777
  • UPC_NO
    697886847777
  • Nominal Break Strength
    6400 lbs
  • Safety Bulletin
    Wire Mesh Safety Bulletin
  • Sling Length
    17 ft
  • Vertical Capacity 90
    6400 lbs
  • Warranty
    Warranty
  • Weight
    92.4 lbs
  • Width
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text