Motion
8TQSHLX5

LIFT-ALL
8TQSHLX5

8TQSHL 8" X 5' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
MI ITEM #09052917
MFR #8TQSHLX5
List Price$267.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
8TQSHLX5

8TQSHL 8" X 5' WEARPAD TUBULAR HVY LEATHER QUICK SLEEVE
MI ITEM #09052917
MFR #8TQSHLX5

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$267.42/each for your price

Overview

Mfr description
8TQSHLX5 8TQSHL 8" X 5' WEARPAD TUBULAR
  • Helps to protect synthetic & metal slings as well as the product being lifted for greater safety and to save money
  • Hook & loop fastener on one edge makes these pads easy to install & remove, saving time
  • Basic flat style fits most applications for greater versatility
  • Heavy-Leather material provides a thicker, heavier duty form of protection

Specifications

  • Color
    NATURAL
  • Country of Origin
    US
  • Image Name
    none
  • Manufacturer Upc Number
    697886848101
  • UPC_NO
    697886848101
  • Material
    LEATHER
  • Sling Length
    5 ft
  • Warranty
    Warranty
  • Weight
    3.3 lbs
  • Width
    8 in
  • ECCN
    EAR99
  • Minimum Order Quantity
    1
  • Order Lead Time
    10 days
  • Trademark
    LIFT-ALL®

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text