Motion
9164LBX8

LIFT-ALL
9164LBX8

9/16" X 8 FT 6X19 IWRC 4-LEG O/H PERMALOC DOMESTIC
MI ITEM #09053015
MFR #9164LBX8
List Price$1,505.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
9164LBX8

9/16" X 8 FT 6X19 IWRC 4-LEG O/H PERMALOC DOMESTIC
MI ITEM #09053015
MFR #9164LBX8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,505.10/each for your price

Overview

Mfr description
9164LBX8 9/16" X 8 FT 6X19 IWRC 4-LEG
  • 6X19 IWRC for good abrasion resistance
  • Mechanically swaged flemish eyes
  • TUFF-TAG™ for permanent identification as required by OSHA
  • Least expensive per capacity of all steel slings

Specifications

  • Color
    Self
  • Country of Origin
    US
  • Material
    STEEL
  • Sling Length
    8 ft
  • Type
    WIRE ROPE SLING - DOMESTIC ROPE
  • Warranty
    Warranty
  • Weight
    58.2
  • Working Load Limit
    12800 lb
  • UPC_NO
    697886849153

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text