Overview
Mfr description
916MC 9/16" MALLEABLE CLIP IMPORT,
- Inexpensive method of terminating cables.
- Galvanized to inhibit rust.
- Malleable clip for cost effectiveness.
- Easy to use.
Specifications
- MaterialSTEEL
- ColorSILVER
- WarrantyWarranty
- Country of OriginCN
- Manufacturer Upc Number697886852757
- UPC_NO697886852757
- Weight0.11 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data