Motion
932DASBW10X10

LIFT-ALL
932DASBW10X10

Alloy Steel Chain Sling - 4300 lbs Wt Cap, 2 Legs, STEEL, Grade 100
MI ITEM #09053612
MFR #932DASBW10X10
Your Price$1,086.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DASBW10X10

Alloy Steel Chain Sling - 4300 lbs Wt Cap, 2 Legs, STEEL, Grade 100
MI ITEM #09053612
MFR #932DASBW10X10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,086.37/each(List $1,249.32)

Overview

Mfr description
932DASBW10X10 9/32" DASB X 10 FT WELDED
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Sling Type
    Adjustable
  • Number Of Legs
    2
  • Material
    STEEL
  • Chain Grade
    Grade 100
  • Hardware Type
    Sling Hook
  • Sling Weight Capacity
    4300 lbs
  • Ring Thickness
    0.2390 in
  • Color
    SELF
  • Capacity
    4300 lbs
  • Diameter
    9/32 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    10 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    19.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text