Motion
932DBM10X17

LIFT-ALL
932DBM10X17

9/32" DB X 17 FT MECH DOUBLE BASKET G100 CHAIN SLING
MI ITEM #09053643
MFR #932DBM10X17
List Price$1,655.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DBM10X17

9/32" DB X 17 FT MECH DOUBLE BASKET G100 CHAIN SLING
MI ITEM #09053643
MFR #932DBM10X17

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,655.69/each for your price

Overview

Mfr description
932DBM10X17 9/32" DB X 17 FT MECHANICAL
  • Grade 80 Alloy Steel Lifting Chain
  • Proof-tested and certified to comply with OSHA regulations
  • Welded slings are tamper-proof for safety and security
  • Can be repaired, proof-tested and re-certified

Specifications

  • Material
    STEEL
  • Color
    SELF
  • Diameter
    9/32 in
  • Order Lead Time
    10 days
  • Package Type
    Pallet
  • Sling Length
    17 ft
  • Trademark
    LIFTALLOY™
  • Type
    ALLOY STEEL CHAIN SLING
  • Weight
    53.9 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text