Motion
932DCGH

LIFT-ALL
932DCGH

9/32 G80 / G100 CLEVLOK CRADLE GRAB HOOK
MI ITEM #09053684
MFR #932DCGH
Price$86.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DCGH

9/32 G80 / G100 CLEVLOK CRADLE GRAB HOOK
MI ITEM #09053684
MFR #932DCGH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$86.97/each

Specifications

Dimensions

  • Weight
    0.63 lb
  • Working Load Limit
    4300 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886856007

Overview

Mfr description
932DCGH 9/32 G80 / G100 CLEVLOK CRADLE
  • For use on alloy chain slings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought