Motion
932DCSH

LIFT-ALL
932DCSH

9/32 G80 / G100 CE CLEVLOK SLING HOOK
MI ITEM #09053685
MFR #932DCSH
List Price$103.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DCSH

9/32 G80 / G100 CE CLEVLOK SLING HOOK
MI ITEM #09053685
MFR #932DCSH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.78/each for your price

Overview

Mfr description
932DCSH 9/32 G80 / G100 CE CLEVLOK
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886856014
  • Weight
    1.23 lb
  • Working Load Limit
    4300 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text