Motion
932DEFH

LIFT-ALL
932DEFH

9/32" G80 / G100 EYE FOUNDRY HOOK
MI ITEM #09053687
MFR #932DEFH
List Price$336.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DEFH

9/32" G80 / G100 EYE FOUNDRY HOOK
MI ITEM #09053687
MFR #932DEFH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$336.76/each for your price

Overview

Mfr description
932DEFH 9/32" G80 / G100 EYE FOUNDRY
  • For use on alloy chain slings

Specifications

  • Country of Origin
    US
  • Color
    SELF
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886856038
  • Weight
    2.1 lb
  • Working Load Limit
    4300 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text