Motion
932DESH

LIFT-ALL
932DESH

9/32" G80 / G100 EYE SLING HOOK
Mi Item #09053712
MFR #932DESH
Price$72.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
932DESH

9/32" G80 / G100 EYE SLING HOOK
Mi Item #09053712
MFR #932DESH

Mfr description
932DESH 9/32" G80 / G100 EYE SLING HOOK
  • For use on alloy chain slings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$72.87/each

Specifications

Dimensions

  • Weight
    0.8 lb
  • Working Load Limit
    4300 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886856281
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)