Overview
Mfr description
932G10CLLH 9/32 G100 CLEVLOK LATCHLOK
- Grade 100
Specifications
- Country of OriginUS
- ColorSELF
- MaterialSTEEL
- TypeALLOY FITTINGS - DOMESTIC
- UPC_NO697886858599
- Weight2.5 lb
- Working Load Limit4300 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data