Motion
932LK
9/32" LATCH KIT 595523 FOR DUAL RATED CHAIN SLING HOOK
Mi Item #09053945
MFR #932LK
Price$12.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9/32" LATCH KIT 595523 FOR DUAL RATED CHAIN SLING HOOK
Mi Item #09053945
MFR #932LK

Mfr description
932LK 9/32" LATCH KIT 595523 FOR DUAL
  • For use on 9/32 Alloy Eye Hook
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.37/each

Specifications

Dimensions

  • Weight
    0.09 lb

Details

  • Color
    SELF
  • Country of Origin
    US
  • Material
    STEEL
  • Type
    ALLOY FITTINGS - DOMESTIC
  • UPC_NO
    697886858681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)