1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LIFT-ALL
932QOSM10X3
9/32" QOS X 3 FT MECH QUAD OBLONG W/ SLING HOOK G100 CHAIN SLING
MI ITEM #
09054154
MFR #
932QOSM10X3
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Lifting Equipment
Rigging Slings
Chain Slings
LIFT-ALL 932QOSM10X3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LIFT-ALL
932QOSM10X3
9/32" QOS X 3 FT MECH QUAD OBLONG W/ SLING HOOK G100 CHAIN SLING
MI ITEM #
09054154
MFR #
932QOSM10X3
Mfr description
932QOSM10X3 9/32" QOS X 3 FT MECHANICAL
Grade 80 Alloy Steel Lifting Chain
Proof-tested and certified to comply with OSHA regulations
Welded slings are tamper-proof for safety and security
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Diameter
9/32 in
Sling Length
3 ft
Weight
14.9 lb
Details
Color
SELF
Material
STEEL
Order Lead Time
10 days
Package Type
Pallet
Trademark
LIFTALLOY™
Type
ALLOY STEEL CHAIN SLING
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items