Overview
Mfr description
932TOFM10X24 9/32" TOF X 24 FT
- Grade 80 Alloy Steel Lifting Chain
- Proof-tested and certified to comply with OSHA regulations
- Welded slings are tamper-proof for safety and security
- Can be repaired, proof-tested and re-certified
Specifications
- MaterialSTEEL
- ColorSELF
- Diameter9/32 in
- Order Lead Time10 days
- Package TypePallet
- Sling Length24 ft
- TrademarkLIFTALLOY™
- TypeALLOY STEEL CHAIN SLING
- Weight61.9 lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data