Motion
AAS10T

LIFT-ALL
AAS10T

2" X 10 FT W/TWISTED SNAP HK & TRI 10K & SLEEVE TUFF-EDGE AXLE STRAP
MI ITEM #09055038
MFR #AAS10T
Price$52.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AAS10T

2" X 10 FT W/TWISTED SNAP HK & TRI 10K & SLEEVE TUFF-EDGE AXLE STRAP
MI ITEM #09055038
MFR #AAS10T

Mfr description
AAS10T 2" X 10 FT W/TWISTED SNAP HK &
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$52.43/each

Specifications

Dimensions

  • Overall Length
    10.0000 ft, 3.05 m
  • Sling Length
    10 ft
  • Weight
    1.986 lbs
  • Width
    2 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615239
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Axle Strap
  • Tensioning Mechanism
    Ratchet
  • Type of Hook
    Twisted Snap Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615239
  • Warranty
    Warranty
  • Web Sling Type
    Axle Strap

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)