Motion
ACH8T
2" X 8 FT W/CLUSTER HOOK 5K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055044
MFR #ACH8T
Price$123.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 8 FT W/CLUSTER HOOK 5K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055044
MFR #ACH8T

Mfr description
ACH8T 2" X 8 FT W/CLUSTER HOOK 5K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$123.39/each

Specifications

Dimensions

  • Sling Length
    8 ft
  • Strap Width
    2.0000 in
  • Weight
    3.603 lbs
  • Width
    2 in

Details

  • Color
    SILVER W/BLUE EDGE
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615291
  • Material
    Steel, Polyester
  • Nominal Break Strength
    n/a lbs
  • Product Class
    Adjustable End
  • Type of Hook
    Cluster Hook
  • Ultimate Break Strength Or Proof Tst
    n/a lbs
  • UPC_NO
    697886615291
  • Warranty
    Warranty
  • Web Sling Type
    Adjustable End Tie Down

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)