Motion
ACH8Y
2" X 8 FT W/CLUSTER HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIE DOWN
MI ITEM #09055045
MFR #ACH8Y
List Price$78.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" X 8 FT W/CLUSTER HOOK 5K ADJUSTABLE END STRAP LOAD HUGGER TIE DOWN
MI ITEM #09055045
MFR #ACH8Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$78.90/each for your price

Overview

Mfr description
ACH8Y 2" X 8 FT W/CLUSTER HOOK 5K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615307
  • UPC_NO
    697886615307
  • Material
    STEEL, POLYESTER
  • Country of Origin
    US
  • Nominal Break Strength
    n/a lbs
  • Sling Length
    8 ft
  • Warranty
    Warranty
  • Weight
    3.574 lbs
  • Width
    2 in
  • Ultimate Break Strength Or Proof Tst
    n/a lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text