Motion
AEH15T

LIFT-ALL
AEH15T

2" X 15 FT W/EYE HOOK 10K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055046
MFR #AEH15T
List Price$60.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AEH15T

2" X 15 FT W/EYE HOOK 10K TUFF-EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055046
MFR #AEH15T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$60.79/each for your price

Overview

Mfr description
AEH15T 2" X 15 FT W/EYE HOOK 10K

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886615314
  • UPC_NO
    697886615314
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    15 ft
  • Warranty
    Warranty
  • Weight
    2.774 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text