Motion
AEH15Y

LIFT-ALL
AEH15Y

2" X 15 FT W/EYE HOOK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055047
MFR #AEH15Y
List Price$58.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AEH15Y

2" X 15 FT W/EYE HOOK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055047
MFR #AEH15Y

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$58.71/each for your price

Overview

Mfr description
AEH15Y 2" X 15 FT W/EYE HOOK 10K

Specifications

  • Color
    YELLOW
  • Manufacturer Upc Number
    697886615321
  • UPC_NO
    697886615321
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    15 ft
  • Warranty
    Warranty
  • Weight
    2.788 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought