Motion
AFH25T

LIFT-ALL
AFH25T

2" X 25 FT W/FLAT HOOK 10K TUFF0EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055048
MFR #AFH25T
List Price$55.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AFH25T

2" X 25 FT W/FLAT HOOK 10K TUFF0EDGE ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055048
MFR #AFH25T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$55.96/each for your price

Overview

Mfr description
AFH25T 2" X 25 FT W/FLAT HOOK 10K

Specifications

  • Color
    SILVER W/BLUE EDGE
  • Manufacturer Upc Number
    697886615338
  • UPC_NO
    697886615338
  • Material
    POLYESTER
  • Country of Origin
    US
  • Sling Length
    25 ft
  • Warranty
    Warranty
  • Weight
    2.994 lbs
  • Width
    2 in
  • Product Class
    9L

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text