Motion
AFH28Y

LIFT-ALL
AFH28Y

2" X 28 FT W/FLAT HOOK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055051
MFR #AFH28Y
Price$42.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LIFT-ALL
AFH28Y

2" X 28 FT W/FLAT HOOK 10K ADJUSTABLE END STRAP LOAD HUGGER TIEDOWN
MI ITEM #09055051
MFR #AFH28Y

Mfr description
AFH28Y 2" X 28 FT W/FLAT HOOK 10K
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.69/each

Specifications

Dimensions

  • Sling Length
    28 ft
  • Strap Width
    2.0000 in
  • Weight
    3.258 lbs
  • Width
    2 in

Details

  • Color
    YELLOW
  • Country of Origin
    US
  • Manufacturer Upc Number
    697886615369
  • Material
    Polyester
  • Number Of Legs
    1
  • Product Class
    9L
  • Type of Hook
    Flat Hook
  • UPC_NO
    697886615369
  • Warranty
    Warranty

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)